Check Availability
  • Bathroom Mirrors and Cabinets
  • KETCHAM 

    Surface Mounted, Tri-View, Height (In.) 24, Width (In.) 24, Medicine Cabinet

  • Item # 446M02
  • Mfr. Model # SM-2424BV
Surface Mounted, Tri-View,  Height (In.) 24,  Width (In.) 24,  Medicine Cabinet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Letcham tri-view medicine cabinet features pan door construction for inset European hinge design. Door operates without the use of magnetic closure, this hinging arrangement allows for six-way door adjustment.

• Rubber door silencer pads
• 20-ga. steel body and doors
• 3/16"-thick plate glass
Show More Close
 

Technical Specifications

Item # 446M02
Mfr. Model # SM-2424BV
UNSPSC #30161801
Shipping Weight 28.71 lbs
Country of Origin China *
Item Medicine Cabinet
Type Surface Mounted, Tri-View
Width (In.) 24
Height (In.) 24
Depth (In.) 5
Body Material 20 Gauge White Baked Enamel Steel
Frame Beveled
Includes Fixed Metal Shelves, Adjustable Hinges
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In