Check Availability
Recessed,  Height (In.) 26,  Width (In.) 16,  Medicine Cabinet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ketcham recessed medicine cabinet inverts for right- or left-hand installation. One-piece single-door design is ideal for the budget conscious.

• Bevel-edged mirrored door with magnetic door latch
• Full-length piano hinge
• 2 adjustable metal shelves
Show More Close
 

Technical Specifications

Item # 446L97
Mfr. Model # 675BV
UNSPSC #30161801
Shipping Weight 13.9 lbs
Country of Origin China *
Item Medicine Cabinet
Type Recessed
Width (In.) 16
Height (In.) 26
Depth (In.) 4-1/2
Body Material White Baked Enamel Steel
Frame Beveled
Includes (2) Metal Shelves
Mirror Surface Glass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In