Check Availability
Recessed,  Height (In.) 22,  Width (In.) 16,  Medicine Cabinet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ketcham recessed medicine cabinet is ideal for budget conscious projects. Economical, high-impact polystyrene construction. Rust-proof.

• Stainless steel framed mirror door with magnetic door latch
• Full-length piano hinge
• 2 adjustable plastic shelves
Show More Close
 

Technical Specifications

Item # 446L94
Mfr. Model # 672
UNSPSC #30161801
Shipping Weight 9.6 lbs
Country of Origin China *
Item Medicine Cabinet
Type Recessed
Width (In.) 16
Height (In.) 22
Depth (In.) 4
Body Material Polystyrene
Frame Chrome
Includes Polystyrene Shelf
Mirror Surface Glass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In