Check Availability
Carry Case, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Motorola nylon carry case with the Motorola ProTalkĀ® Series of 2-way radios, Nos. 43Y989, 43Y990, 43Y988, 43Y985, and 43Y987, sold separately. This portable holster allows user to wear radio on a belt.
Show More Close
 

Technical Specifications

Item # 43Y992
Mfr. Model # KLH-187
UNSPSC #43191510
Catalog Page 2032
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Carry Case
Type Portable
Material Nylon
Includes Carry Case, Instructions
For Use With 43Y989, 43Y990, 43Y986, 43Y988, 43Y985, 43Y987
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.