Check Availability
Car Charger, Plastic/Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the KENWOOD car charger to charge ProTalk® 2-way radios, Nos. 35MC37, 35MC38, 43Y989, 43Y990, 43Y986, 43Y988, 43Y985, and 43Y987, sold separately.

• LED lights indicate when charging is complete
• Single-unit auto charger includes charger, wiring harness, and instructions
Show More Close
 

Technical Specifications

Item # 43Y993
Mfr. Model # KVC-22
UNSPSC #26111704
Catalog Page 2032
Shipping Weight 0.98 lbs
Country of Origin China *
Item Vehicle Charger
For Use With 35MC37, 35MC38, 43Y989, 43Y990, 43Y986, 43Y988, 43Y985, 43Y987
Charges Up To 1 Unit
Material Plastic/Metal
Includes Charger, Wiring Harness, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.