Check Availability
  • KECKLEY 

    Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size

  • Item # 52RU90
  • Mfr. Model # BVS2THFCSRGSL-075
Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Way ball valve features 2 ports, allowing flow in one direction or enabling shutoff. Carbon steel construction offers high resistance to wear and pressure. 3-Piece valve structure allows the valve to be disassembled for easy maintenance and repairs.
Show More Close
 

Technical Specifications

Item # 52RU90
Mfr. Model # BVS2THFCSRGSL-075
UNSPSC #40141607
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Ball Valve
Body Material Carbon Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure Seal-Welded
Pipe Size 3/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 2220 psi CWP
Max. Steam Pressure 200 psi WSP
Temp. Range -20 Degrees to 450 Degrees F
Ball Material 316 Stainless Steel
Seat Material RPTFE
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 300 Stainless Steel
Stem Material 316 Stainless Steel
Body Seal Material Graphite
Ball Valve Product Group Manual
Valve Basic Body Material Carbon Steel
Standards API 598, API 607 6th Edition Fire Test Approved,Fugitive Emissions API 641 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In