Check Availability
  • KYOCERA 

    Thread Mill, 6.00mm Shank Dia., 4 Flutes, 44.50mm Shank Length, Uncoated

  • Item # 414W22
  • Mfr. Model # 98M40-0700.4FB1
Thread Mill, 6.00mm Shank Dia., 4 Flutes, 44.50mm Shank Length, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414W22
Mfr. Model # 98M40-0700.4FB1
UNSPSC #23172013
Shipping Weight 0.067 lbs
Country of Origin USA *
Item Thread Mill
Type Solid Carbide
Size M4x0.7
Thread Size M4
Pitch 0.70mm
Cutting Dia. 3.10mm
End Mill Material Carbide
Flutes 4
Length of Cut 0.53mm
Overall Length 64.00mm
Finish Uncoated
Neck Dia. 2.34mm
Neck Length 0.500"
Shank Dia. 6.00mm
Shank Length 44.50mm
Thread Type Metric
Nomenclature TM
For Use With Titanium Dental Implants
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions