Check Availability
  • KYOCERA 

    Thread Mill, 4.00mm Shank Dia., 4 Flutes, 37.13mm Shank Length, Uncoated

  • Item # 414W20
  • Mfr. Model # 98M35-0600.4FB1
Thread Mill, 4.00mm Shank Dia., 4 Flutes, 37.13mm Shank Length, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414W20
Mfr. Model # 98M35-0600.4FB1
UNSPSC #23172013
Shipping Weight 0.021 lbs
Country of Origin USA *
Item Thread Mill
Type Solid Carbide
Size M3.5x0.6
Thread Size M3.5
Pitch 0.60mm
Cutting Dia. 2.80mm
End Mill Material Carbide
Flutes 4
Length of Cut 0.46mm
Overall Length 50.00mm
Finish Uncoated
Neck Dia. 2.06mm
Neck Length 0.370"
Shank Dia. 4.00mm
Shank Length 37.13mm
Thread Type Metric
Nomenclature TM
For Use With Titanium Dental Implants
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions