Check Availability
  • KYOCERA 

    Thread Mill, 3.00mm Shank Dia., 4 Flutes, 28.52mm Shank Length, Uncoated

  • Item # 414W08
  • Mfr. Model # 98M14-0300.4FA1
Thread Mill, 3.00mm Shank Dia., 4 Flutes, 28.52mm Shank Length, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414W08
Mfr. Model # 98M14-0300.4FA1
UNSPSC #23172013
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Thread Mill
Type Solid Carbide
Size M1.4x0.3
Thread Size M1.4
Pitch 0.30mm
Cutting Dia. 1.00mm
End Mill Material Carbide
Flutes 4
Length of Cut 0.28mm
Overall Length 38.00mm
Finish Uncoated
Neck Dia. 0.53mm
Neck Length 0.200"
Shank Dia. 3.00mm
Shank Length 28.52mm
Thread Type Metric
Nomenclature TM
For Use With Titanium Dental Implants
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions