Check Availability
  • KYOCERA 

    Thread Mill, 3.00mm Shank Dia., 4 Flutes, 28.37mm Shank Length, AlTiN

  • Item # 414W07
  • Mfr. Model # 98M12-0250L4FA1
Thread Mill, 3.00mm Shank Dia., 4 Flutes, 28.37mm Shank Length, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414W07
Mfr. Model # 98M12-0250L4FA1
UNSPSC #23172013
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Thread Mill
Type Solid Carbide
Size M1.2x0.25
Thread Size M1.2
Pitch 0.25mm
Cutting Dia. 0.85mm
End Mill Material Carbide
Flutes 4
Length of Cut 0.25mm
Overall Length 38.00mm
Finish AlTiN
Neck Dia. 0.44mm
Neck Length 0.200"
Shank Dia. 3.00mm
Shank Length 28.37mm
Thread Type Metric
Nomenclature TM
For Use With Titanium Dental Implants
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions