Check Availability
  • Thread Mills
  • KYOCERA 

    Thread Mill, Solid Carbide, M0.5x0.12, Thread Size M0.5, Pitch 0.125mm

  • Item # 414V91
  • Mfr. Model # 98M05-0125.2FA1
Thread Mill,  Solid Carbide,  M0.5x0.12,  Thread Size M0.5,  Pitch 0.125mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414V91
Mfr. Model # 98M05-0125.2FA1
UNSPSC #23172013
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Thread Mill
Type Solid Carbide
Size M0.5x0.12
Thread Size M0.5
Pitch 0.125mm
Cutting Dia. 0.30mm
End Mill Material Carbide
Flutes 2
Length of Cut 0.10mm
Overall Length 38.00mm
Finish Uncoated
Neck Dia. 0.18mm
Neck Length 0.040"
Shank Dia. 3.00mm
Shank Length 31.88mm
Thread Type Metric
Nomenclature TM
For Use With Titanium Dental Implants
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In