Check Availability
  • KYOCERA 

    Square End Mill, 0.0312" Milling Diameter, Number of Flutes: 3, 0.0940" Length of Cut, AX, TITAN

  • Item # 54HM97
  • Mfr. Model # T0312O094
Square End Mill, 0.0312" Milling Diameter, Number of Flutes: 3, 0.0940" Length of Cut, AX, TITAN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HM97
Mfr. Model # T0312O094
UNSPSC #23172005
Shipping Weight 0.069 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number TITAN
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0312"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 0.0940"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish AX
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 32 Degrees /48 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In