Check Availability
  • KYOCERA 

    Square End Mill, 0.0530" Milling Diameter, Number of Flutes: 4, 0.1590" Length of Cut, Uncoated

  • Item # 413D77
  • Mfr. Model # 1810-0530.159
Square End Mill, 0.0530" Milling Diameter, Number of Flutes: 4, 0.1590" Length of Cut, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413D77
Mfr. Model # 1810-0530.159
UNSPSC #23172005
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number 1810
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0530"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 0.1590"
End Mill Cutting Type Center
Overall Length 1.500"
Finish Uncoated
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions