Check Availability
  • KYOCERA 

    Square End Mill, 6.00mm Milling Diameter, Number of Flutes: 4, 18.00mm Length of Cut, AlTiN, 1840

  • Item # 413D11
  • Mfr. Model # 1840-2362L1181
Square End Mill, 6.00mm Milling Diameter, Number of Flutes: 4, 18.00mm Length of Cut, AlTiN, 1840
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413D11
Mfr. Model # 1840-2362L1181
UNSPSC #23172005
Shipping Weight 0.078 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number 1840
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 6.00mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 18.00mm
End Mill Cutting Type Center
Overall Length 75.00mm
Finish AlTiN
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Dia. 5.72mm
Neck Length 30.00mm
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms