Check Availability
  • KYOCERA 

    Square End Mill, 1.00mm Milling Diameter, Number of Flutes: 4, 3.00mm Length of Cut, Uncoated, 1840

  • Item # 413C36
  • Mfr. Model # 1840-0394.394
Square End Mill, 1.00mm Milling Diameter, Number of Flutes: 4, 3.00mm Length of Cut, Uncoated, 1840
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413C36
Mfr. Model # 1840-0394.394
UNSPSC #23172005
Shipping Weight 0.016 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number 1840
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 1.00mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 3.00mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish Uncoated
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Dia. 0.95mm
Neck Length 10.00mm
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions