Check Availability
  • KYOCERA 

    Square End Mill, 0.0500" Milling Diameter, Number of Flutes: 3, 0.4000" Length of Cut

  • Item # 412X57
  • Mfr. Model # 1710-0500.400
Square End Mill, 0.0500" Milling Diameter, Number of Flutes: 3, 0.4000" Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412X57
Mfr. Model # 1710-0500.400
UNSPSC #23172005
Shipping Weight 0.018 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number 1710
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0500"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 0.4000"
End Mill Cutting Type Center
Overall Length 2.500"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms