Check Availability
  • KYOCERA 

    Square End Mill, 1.70mm Milling Diameter, Number of Flutes: 2, 3.70mm Length of Cut, AlTiN, 1620

  • Item # 412U94
  • Mfr. Model # 1620-0669L146
Square End Mill, 1.70mm Milling Diameter, Number of Flutes: 2, 3.70mm Length of Cut, AlTiN, 1620
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412U94
Mfr. Model # 1620-0669L146
UNSPSC #23172005
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number 1620
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 1.70mm
Number of Flutes 2
Single End/Double End Single End
Length of Cut 3.70mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish AlTiN
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions