Check Availability
  • KYOCERA 

    Square End Mill, 1.50mm Milling Diameter, Number of Flutes: 2, 2.25mm Length of Cut, Uncoated, 1620

  • Item # 412U83
  • Mfr. Model # 1620-0591.089
Square End Mill, 1.50mm Milling Diameter, Number of Flutes: 2, 2.25mm Length of Cut, Uncoated, 1620
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412U83
Mfr. Model # 1620-0591.089
UNSPSC #23172005
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number 1620
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 1.50mm
Number of Flutes 2
Single End/Double End Single End
Length of Cut 2.25mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish Uncoated
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions