Check Availability
  • Turning Inserts
  • KYOCERA 

    Diamond Turning Insert, CNMG, 432, XQ-CA525

  • Item # 53LE58
  • Mfr. Model # CNMG432XQ CA525
Diamond Turning Insert, CNMG, 432, XQ-CA525
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53LE58
Mfr. Model # CNMG432XQ CA525
UNSPSC #23171618
Shipping Weight 0.232 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker XQ
Grade CA525
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1875"
Nose Radius 0.0313"
ANSI Number CNMG432XQ-CA525
ISO Number CNMG120408XQ
Insert Material Carbide
Coating TiCN/Al2O3/TiN
Cutting Direction Right Hand
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Democratic Republic of Timor-Leste , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Republic of Kosovo , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms