Check Availability
  • KYOCERA 

    Diamond Turning Insert, CNMG, 431, TK-PR1125

  • Item # 53CE63
  • Mfr. Model # CNMG431TK PR1125
Diamond Turning Insert, CNMG, 431, TK-PR1125
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CE63
Mfr. Model # CNMG431TK PR1125
UNSPSC #23171618
Shipping Weight 0.021 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 431
Chip-Breaker TK
Grade PR1125
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.188"
Nose Radius 0.0156"
ANSI Number CNMG431TK PR1125
ISO Number CNMG120404TK
Insert Material Carbide
Coating TiAlN
Cutting Direction Neutral
Rake Negative
For Use With Mfr. No. DCLNR/L 12-4B, DCLNR/L 16-4D, MCLNR/L 12-4B, MCLNR/L 16-4D, PCLNR/L 12-4B, PCLNR/L 16-4D, A-DCLNR/L 4, S-PCLNR/L 4
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Rigid Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Democratic Republic of Timor-Leste , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Republic of Kosovo , Yemen , Mayotte , Yugoslavia , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.