Check Availability
  • KYOCERA 

    Corner Radius End Mill, 6.00mm Milling Diameter, Number of Flutes: 3, 18.00mm Length of Cut, AX

  • Item # 54HL60
  • Mfr. Model # T2362O709ECR4
Corner Radius End Mill, 6.00mm Milling Diameter, Number of Flutes: 3, 18.00mm Length of Cut, AX
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HL60
Mfr. Model # T2362O709ECR4
UNSPSC #23172005
Shipping Weight 0.078 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade Micro Grain Carbide
List Number TITAN
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 6.00mm
Corner Radius 1.00mm
Single End/Double End Single End
Number of Flutes 3
Length of Cut 18.00mm
End Mill Cutting Type Center
Overall Length 75.00mm
Finish AX
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 32 Degrees /48 Degrees
Neck Dia. 5.52mm
Neck Length 45.00mm
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions