Check Availability
  • KYOCERA 

    Corner Radius End Mill, 1.50mm Milling Diameter, Number of Flutes: 3, 4.50mm Length of Cut, AX

  • Item # 54HK62
  • Mfr. Model # T0591O177ECR1
Corner Radius End Mill, 1.50mm Milling Diameter, Number of Flutes: 3, 4.50mm Length of Cut, AX
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HK62
Mfr. Model # T0591O177ECR1
UNSPSC #23172005
Shipping Weight 0.078 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade Micro Grain Carbide
List Number TITAN
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 1.50mm
Corner Radius 0.10mm
Single End/Double End Single End
Number of Flutes 3
Length of Cut 4.50mm
End Mill Cutting Type Center
Overall Length 75.00mm
Finish AX
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 32 Degrees /48 Degrees
Neck Dia. 1.38mm
Neck Length 15.00mm
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions