Check Availability
  • KYOCERA 

    Corner Radius End Mill, 0.0625" Milling Diameter, Number of Flutes: 3, 0.0930" Length of Cut

  • Item # 413W09
  • Mfr. Model # 1746-0625.750CR
Corner Radius End Mill, 0.0625" Milling Diameter, Number of Flutes: 3, 0.0930" Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413W09
Mfr. Model # 1746-0625.750CR
UNSPSC #23172005
Shipping Weight 0.018 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade Micro Grain Carbide
List Number 1746
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0625"
Corner Radius 0.010"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 0.0930"
End Mill Cutting Type Center
Overall Length 2.5000"
Finish Uncoated
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Dia. 0.0589"
Neck Length 0.7500"
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions