Check Availability
  • KYOCERA 

    Corner Radius End Mill, 3.50mm Milling Diameter, Number of Flutes: 3, 12.00mm Length of Cut, AlTiN

  • Item # 413T71
  • Mfr. Model # 1703-1378L472R
Corner Radius End Mill, 3.50mm Milling Diameter, Number of Flutes: 3, 12.00mm Length of Cut, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413T71
Mfr. Model # 1703-1378L472R
UNSPSC #23172005
Shipping Weight 0.052 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade Micro Grain Carbide
List Number 1703
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 3.50mm
Corner Radius 0.010"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 12.00mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish AlTiN
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 50 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions