Check Availability
  • KYOCERA 

    Chamfer Mill, AlTiN, 6mm Shank dia, Carbide

  • Item # 413R33
  • Mfr. Model # CMM-2362L090
Chamfer Mill, AlTiN, 6mm Shank dia, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413R33
Mfr. Model # CMM-2362L090
UNSPSC #23172005
Shipping Weight 0.052 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Metric
Cutter Dia. 6.00mm
Material Carbide
Number of Flutes 2
Single End/Double End Single End
Shank Dia. 6.00mm
Finish AlTiN
Grade Micro Grain Carbide
Overall Length 50.00mm
List Number CMM2
Included Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions