Check Availability
  • Chamfer Mills
  • KYOCERA 

    Chamfer Mill, Fractional Inch, 1/8" Cutter Dia., Carbide, Number of Flutes 2, Single End

  • Item # 413R16
  • Mfr. Model # CM-082L070
Chamfer Mill,  Fractional Inch,  1/8" Cutter Dia.,  Carbide,  Number of Flutes 2,  Single End
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413R16
Mfr. Model # CM-082L070
UNSPSC #23172005
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Fractional Inch
Cutter Dia. 1/8"
Material Carbide
Number of Flutes 2
Single End/Double End Single End
Shank Dia. 1/8"
Finish AlTiN
Grade Micro Grain Carbide
Overall Length 1-1/2"
List Number CM8
Included Angle 82 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In