Check Availability
  • KYOCERA 

    Chamfer Mill, Uncoated, 1/8" Shank dia.

  • Item # 413R11
  • Mfr. Model # CM-050.130
Chamfer Mill, Uncoated, 1/8" Shank dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413R11
Mfr. Model # CM-050.130
UNSPSC #23172005
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Fractional Inch
Cutter Dia. 1/8"
Material Carbide
Number of Flutes 2
Single End/Double End Single End
Shank Dia. 1/8"
Finish Bright (Uncoated)
Grade Micro Grain Carbide
Overall Length 1-1/2"
List Number CM5
Included Angle 50 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms