Check Availability
  • KYOCERA 

    Ball End Mill, 0.0312" Milling Diameter, Number of Flutes: 3, 0.0460" Length of Cut, Uncoated, 1755

  • Item # 412M91
  • Mfr. Model # 1755-0312.625
Ball End Mill, 0.0312" Milling Diameter, Number of Flutes: 3, 0.0460" Length of Cut, Uncoated, 1755
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412M91
Mfr. Model # 1755-0312.625
UNSPSC #23172005
Shipping Weight 0.018 lbs
Country of Origin USA *
Item Ball End Mill
Grade Sub Micron Grain Carbide
List Number 1755
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0312"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 0.0460"
End Mill Cutting Type Center
Overall Length 2.500"
Finish Uncoated
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Dia. 0.0292"
Neck Length 0.6250"
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions