Check Availability
  • KYOCERA 

    Ball End Mill, 3.00mm Milling Diameter, Number of Flutes: 4, 9.00mm Length of Cut, AlTiN, 1845

  • Item # 412L24
  • Mfr. Model # 1845-1181L906
Ball End Mill, 3.00mm Milling Diameter, Number of Flutes: 4, 9.00mm Length of Cut, AlTiN, 1845
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412L24
Mfr. Model # 1845-1181L906
UNSPSC #23172005
Shipping Weight 0.016 lbs
Country of Origin USA *
Item Ball End Mill
Grade Sub Micron Grain Carbide
List Number 1845
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 3.00mm
Single End/Double End Single End
Number of Flutes 4
Length of Cut 9.00mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish AlTiN
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Dia. 2.84mm
Neck Length 23.00mm
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms