Check Availability
  • KYOCERA 

    Ball End Mill, 4.00mm Milling Diameter, Number of Flutes: 4, 12.00mm Length of Cut, Uncoated, 1825

  • Item # 412J97
  • Mfr. Model # 1825-1575.473
Ball End Mill, 4.00mm Milling Diameter, Number of Flutes: 4, 12.00mm Length of Cut, Uncoated, 1825
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412J97
Mfr. Model # 1825-1575.473
UNSPSC #23172005
Shipping Weight 0.032 lbs
Country of Origin USA *
Item Ball End Mill
Grade Sub Micron Grain Carbide
List Number 1825
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 4.00mm
Single End/Double End Single End
Number of Flutes 4
Length of Cut 12.00mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish Uncoated
Shank Type Straight
Shank Dia. 5.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions