Check Availability
  • KYOCERA 

    Ball End Mill, 0.0230" Milling Diameter, Number of Flutes: 2, 0.0340" Length of Cut, AlTiN, 1635

  • Item # 412F47
  • Mfr. Model # 1635-0230L034
Ball End Mill, 0.0230" Milling Diameter, Number of Flutes: 2, 0.0340" Length of Cut, AlTiN, 1635
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412F47
Mfr. Model # 1635-0230L034
UNSPSC #23172005
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Ball End Mill
Grade Sub Micron Grain Carbide
List Number 1635
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0230"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 0.0340"
End Mill Cutting Type Center
Overall Length 1.500"
Finish AlTiN
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions