Check Availability
  • KYOCERA 

    Ball End Mill, 1.40mm Milling Diameter, Number of Flutes: 2, 1.40mm Length of Cut, KTX-I, 16HMR

  • Item # 412C99
  • Mfr. Model # 1625-0551J055R
Ball End Mill, 1.40mm Milling Diameter, Number of Flutes: 2, 1.40mm Length of Cut, KTX-I, 16HMR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412C99
Mfr. Model # 1625-0551J055R
UNSPSC #23172005
Shipping Weight 0.021 lbs
Country of Origin USA *
Item Ball End Mill
Grade Sub Micron Grain Carbide
List Number 16HMR
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 1.40mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1.40mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish KTX-I
Shank Type Straight
Shank Dia. 4.00mm
Cutting Direction Right Hand
Helix Angle 20 Degrees
Neck Dia. 1.33mm
Neck Length 14.00mm
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms