Check Availability
  • KYOCERA 

    Ball End Mill, 0.40mm Milling Diameter, Number of Flutes: 2, 1.20mm Length of Cut, AlTiN, 1625

  • Item # 412A95
  • Mfr. Model # 1625-0157L047
Ball End Mill, 0.40mm Milling Diameter, Number of Flutes: 2, 1.20mm Length of Cut, AlTiN, 1625
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 412A95
Mfr. Model # 1625-0157L047
UNSPSC #23172005
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Ball End Mill
Grade Sub Micron Grain Carbide
List Number 1625
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 0.40mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1.20mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish AlTiN
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions