Check Availability
  • KWIKSET 

    Electronic Keyless Deadbolt, Cylindrical, Brass, 2-3/8" x 2-3/4" Latch Length

  • Item # 3TML1
  • Mfr. Model # 909 LO3 SMT
  • (96)
Electronic Keyless Deadbolt, Cylindrical, Brass, 2-3/8" x 2-3/4" Latch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TML1
Mfr. Model # 909 LO3 SMT
UNSPSC #46171503
Shipping Weight 3.05 lbs
Country of Origin Mexico *
Item Electronic Keyless Deadbolt
Function Entry with Key Override
Access Method Keypad
Mounting Style Cylindrical
Lock Material Stainless Steel
Finish Brass
Series 909
Door Thickness 1-3/8" to 1-3/4"
Key Override Options Kwikset Keyway
Hand Field Reversible
Outside Height 5-3/16"
Outside Width 1-1/4"
Outside Depth 1-5/32"
Inside Height 2-7/16"
Latch Length 2-3/8" x 2-3/4"
Number of Keys 6
Timed Entry Allowance 30 sec.
Power Source AA Batteries
Battery Life 1+ yr.
Operating Temp. Range -40 Degrees to 180 Degrees F
Event Audit Trail No
Max. User Codes 2
Max. Proximity Range At Lock
Standards ANSI
Weather Resistant Yes
Includes Deadbolt, Latch, Keys, Mounting Hardware
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In