Check Availability
  • KWIKBOOST 

    42" x 42" x 39" Cell Phone Charging Station Compatible With Most Major Cell Phones and Laptops

  • Item # 45UC15
  • Mfr. Model # KB-PT-2942-SQ
42" x 42" x 39" Cell Phone Charging Station Compatible With Most Major Cell Phones and Laptops
Qty
  • Web Price
    $3,652.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UC15
Mfr. Model # KB-PT-2942-SQ
UNSPSC #26111704
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Cell Phone Charging Station
Number of Compartments 0
Payment Options Free
Compatible With Most Major Cell Phones and Laptops
Height 39"
Width 42"
Depth 42"
Features (8) Charging Cables, (2) Outlets, (2) USB Ports
Includes 1 yr. Warranty and Service Plan
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms