Check Availability
  • KWIKBOOST 

    36" x 36" x 29" Cell Phone Charging Station Compatible With Most Major Cell Phones and Laptops

  • Item # 45UC11
  • Mfr. Model # KB-PT-2936-SQ
36" x 36" x 29" Cell Phone Charging Station Compatible With Most Major Cell Phones and Laptops
Qty
  • Web Price
    $3,492.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UC11
Mfr. Model # KB-PT-2936-SQ
UNSPSC #26111704
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Cell Phone Charging Station
Number of Compartments 0
Payment Options Free
Compatible With Most Major Cell Phones and Laptops
Height 29"
Width 36"
Depth 36"
Features (8) Charging Cables, (2) Outlets, (2) USB Ports
Includes 1 yr. Warranty and Service Plan
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms