Check Availability
  • KWIK PINCH BY FASTENATION 

    Steel and Vinyl Coated Pinch Table Skirting/Cloth Hanger; PK5

  • Item # 38X924
  • Mfr. Model # KWIKPINCH
Steel and Vinyl Coated Pinch Table Skirting/Cloth Hanger; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This table skirting hanger features two-piece construction which securely pinches below the header of the skirt. It is designed to easily organize and store table linens, keeping them wrinkle-free when not in use. This hanger is steam-tunnel safe, and is chrome-plated to help prevent rust.
Show More Close
 

Technical Specifications

Item # 38X924
Mfr. Model # KWIKPINCH
UNSPSC #52121607
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Pinch Table Skirting/Cloth Hanger
Material Steel and Vinyl Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.