Check Availability
  • KUSHLAN PRODUCTS 

    White Food Grade Mixer, 120V, 3/4HP

  • Item # 2DCL5
  • Mfr. Model # 450DD
White Food Grade Mixer, 120V, 3/4HP
Qty
  • Web Price
    $828.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kushlan Products, LLC pedestal-mounted mixer has a steel frame that's easy to move from place to place. Food-grade liner extracts easily from basket. 21-rpm electric mixer swivels 360° and can be discharged in any direction. Drum can be adjusted to the correct angle for particular mixes. Welded steel frame is easily broken down without tools. 8" power cord included.
Show More Close
 

Technical Specifications

Item # 2DCL5
Mfr. Model # 450DD
UNSPSC #24101507
Catalog Page 890
Shipping Weight 110.0 lbs
Country of Origin China *
Item Movable Pedestal Food Grade Mixer
Size 4-1/2 cu. ft.
HP 3/4
Motor 120V, Direct Drive ODP
Drum Material Polyethylene
Drum Gauge 5/16"
Drum Dia. 22"
Drum Opening 17"
Frame Steel Tubing
Handles Removable
Overall Height 62"
Overall Length 57"
Overall Width 36"
Axle Type Rigid
Wheels Flat Free
Wheel Dia. 10"
Wheel Width 2-1/4"
Net Weight 110 lb.
Includes One Removable Liner and Lid
Features Removable Liner and Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms