Check Availability
  • KUSHLAN PRODUCTS 

    Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP

  • Item # 22DA16
  • Mfr. Model # 350EPOXY
Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP
Qty
  • Web Price
    $678.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kushlan Products Concrete Wheelbarrow Mixer has 3/4 HP electric motor, providing 28 rotations per minute. 6 cu. ft. capacity drum holds up to 4 - 80 lb. bags of premixed concrete. Features 5/16" thick, easy clean polyethylene drum that is resistant to dents, cracks, and rust. Telescoping steel handles allow for easy breakdown for transport or storage. Rugged polyurethane flat free tires with ball bearing race. Includes 3 steel mixing blades.
Show More Close
 

Technical Specifications

Item # 22DA16
Mfr. Model # 350EPOXY
UNSPSC #22101901
Catalog Page 893
Shipping Weight 142.0 lbs
Country of Origin China *
Item Wheelbarrow Mixer
Size 3-1/2 cu. ft.
HP 3/4
Motor 115V Direct Drive
Drum Material Polyethylene
Drum Gauge 5/16"
Drum Dia. 22"
Drum Opening 17"
Frame Heavy Gauge Steel
Handles Telescoping
Locking System Pin
Overall Height 44"
Overall Length 47"
Overall Width 25"
Axle Type Rigid
Wheels Flat Free Rubber
Wheel Dia. 13-1/4"
Wheel Width 3"
Net Weight 113 lb.
* This product's country of origin is subject to change

Welcome Sign In