Check Availability
  • KUNKLE VALVE 

    Bronze Adjustable Relief Valve, FNPT Inlet Type, MNPT Outlet Type

  • Item # 5NKX1
  • Mfr. Model # 0019-K11-MG0100
Bronze Adjustable Relief Valve, FNPT Inlet Type, MNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquid Relief Valves—Model 19

• Pressure range: 1 to 300 psi Temp. range: -60° to 406°F
A handwheel allows for easier adjustments. Inlet and outlet connections allow easier inspection and servicing without disconnecting valve from line. Bronze body with stainless steel spring and bronze disc. MNPT x FNPT connections. For pressure relief, liquid relief, continuous bypass relief, and overprotection for pumps, tanks, pipelines, and hydraulic systems.
Show More Close
 

Technical Specifications

Item # 5NKX1
Mfr. Model # 0019-K11-MG0100
UNSPSC #40141606
Shipping Weight 33.4 lbs
Country of Origin USA *
Item Adjustable Relief Valve
Body Material Bronze
Inlet Type FNPT
Outlet Type MNPT
Inlet Size 3"
Outlet Size 3"
Factory Set Pressure 100 psi
Disc Material Bronze
Overall Height 12-1/4"
Application Liquids
Overall Length 7-1/2"
Spring Material 316 Stainless Steel
Temp. Range -60 Degrees to 406 Degrees F
Test Lever No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms