Check Availability
  • KUNKLE VALVE 

    Bronze Adjustable Relief Valve, FNPT Inlet Type, MNPT Outlet Type

  • Item # 5NKV5
  • Mfr. Model # 0019-E10-MG0050
Bronze Adjustable Relief Valve, FNPT Inlet Type, MNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquid Relief Valves—Model 19

• Pressure range: 1 to 300 psi Temp. range: -60° to 406°F
A handwheel allows for easier adjustments. Inlet and outlet connections allow easier inspection and servicing without disconnecting valve from line. Bronze body with stainless steel spring and bronze disc. MNPT x FNPT connections. For pressure relief, liquid relief, continuous bypass relief, and overprotection for pumps, tanks, pipelines, and hydraulic systems.
Show More Close
 

Technical Specifications

Item # 5NKV5
Mfr. Model # 0019-E10-MG0050
UNSPSC #40141606
Shipping Weight 4.38 lbs
Country of Origin USA *
Item Adjustable Relief Valve
Body Material Bronze
Inlet Type FNPT
Outlet Type MNPT
Inlet Size 1"
Outlet Size 1"
Factory Set Pressure 50 psi
Disc Material Bronze
Overall Height 7-1/8"
Application Liquids
Overall Length 3-1/8"
Spring Material 316 Stainless Steel
Temp. Range -60 Degrees to 406 Degrees F
Test Lever No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms