Check Availability
  • KUNKLE VALVE 

    Aluminum Safety Relief Valve, MNPT Inlet Type, MNPT Outlet Type

  • Item # 3PYW3
  • Mfr. Model # 0330-A01-KC1500
Aluminum Safety Relief Valve, MNPT Inlet Type, MNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PYW3
Mfr. Model # 0330-A01-KC1500
UNSPSC #40141606
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Aluminum
Inlet Type MNPT
Outlet Type MNPT
Inlet Size 1/4"
Outlet Size 1/4"
Factory Set Pressure 1500 psi
Disc Material PTFE
Overall Height 5-1/4"
Application Gas
Overall Length 3-3/4"
Seat Material Stainless Steel
Spring Material Steel
Temp. Range -20 Degrees to 185 Degrees F
Test Lever No
Standards ASME Section IV, CSA, CRN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms