Check Availability
Impact Socket,SAE,5/8in.,1-3/16in.L,Hex
  • KTI 

    Impact Socket,SAE,5/8in.,1-3/16in.L,Hex

  • Item # 36WA46
  • Mfr. Model # KTI-32120
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WA46
Mfr. Model # KTI-32120
UNSPSC #27111704
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 5/8"
Overall Length 1-3/16"
Finish Black Oxide
Material Cr-Mo Steel
Drive Type Square
Output Type 6 pt.
Features Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Standards ANSI
Impact Rated Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms