Check Availability
  • KTI 

    Impact Socket, SAE, 7/16in., 1-3/16in.L, Hex

  • Item # 36WA44
  • Mfr. Model # KTI-32114
Impact Socket, SAE, 7/16in., 1-3/16in.L, Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/8" Drive SAE Impact Socket is ideal for use on stubborn or damaged fasteners, and on fasteners made from soft materials. The TorquePlus™ drive configuration uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. The internal design helps minimize fastener rounding and allows the user to easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 36WA44
Mfr. Model # KTI-32114
UNSPSC #27111704
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 7/16"
Overall Length 1-3/16"
Finish Black Oxide
Material Cr-Mo Steel
Drive Type Square
Output Type 6 pt.
Features Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Standards ANSI
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In