Check Availability
  • KTI 

    Impact Adapter,1/2in.,Black Oxide

  • Item # 36WA51
  • Mfr. Model # KTI-33012
Impact Adapter,1/2in.,Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WA51
Mfr. Model # KTI-33012
UNSPSC #27111704
Shipping Weight 0.16 lbs
Country of Origin Taiwan *
Item Impact Adapter
Drive Size 1/2"
Drive Type Male Square
Output Drive Size 3/8"
Output Drive Type Male Square
Overall Length 1-7/16"
Number of Pieces 1
Finish Black Oxide
Standards ANSI
For Use With Impact Tools
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close