Check Availability
  • KTI 

    11/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

  • Item # 36WA68
  • Mfr. Model # KTI-22522
11/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WA68
Mfr. Model # KTI-22522
UNSPSC #27111704
Catalog Page 0
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 11/16"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Not Tether Capable
Overall Length 1-3/16"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
Features High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Standards ANSI Standards
* This product's country of origin is subject to change

Welcome Sign In