Check Availability
  • KRYLON 

    Tough Coat Rust Preventative Spray Paint in Gloss Blue Gray for Metal, Steel, 12 oz.

  • Item # 38EP70
  • Mfr. Model # A01625
Tough Coat Rust Preventative Spray Paint in Gloss Blue Gray for Metal, Steel, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tough Coat® provides a tough, protective coating that resists chipping and peeling. Features EZ TOUCH® FANSPRAY® nozzle that provides a smooth and even paint coverage and dries within 15 minutes. Specially formulated for a variety of industrial applications. Ideal for light- to heavy-duty painting projects, both indoors and outdoors.
Show More Close
 

Technical Specifications

Item # 38EP70
Mfr. Model # A01625
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand Tough Coat
Paint Color Family Blues
Color Blue Gray
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Metal, Steel
Base Type Solvent
Resin Type Acrylic Alkyd Enamel
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 hr.
Dry Time 15 min.
Coverage 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms