Check Availability
  • KRYLON 

    Super MAXX Spray Paint in Satin Modern White for Ceramic, Glass, Metal, Plastic, Wood, 12 oz.

  • Item # 38EN39
  • Mfr. Model # K08982000
Super MAXX Spray Paint in Satin Modern White for Ceramic, Glass, Metal, Plastic, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SUPERMAXX® spray paint provides maximum rust protection with no sanding or priming. Bonds to hard-to adhere surfaces, including most plastics and laminates. Easy-push spray tip makes application easy and helps prevent overspray.
Show More Close
 

Technical Specifications

Item # 38EN39
Mfr. Model # K08982000
UNSPSC #31211507
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Super MAXX
Paint Color Family Whites
Color Modern White
Paint and Primer Finish Satin
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Ceramic, Glass, Metal, Plastic, Wood
Resin Type Alkyd Enamel
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 2 hr.
Dry Time Recoat 2 hr.
Dry Time 25 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.