Check Availability
  • KRYLON 

    Super MAXX Spray Paint in Satin Ivory for Ceramic, Glass, Metal, Plastic, Wood, 12 oz.

  • Item # 38EN38
  • Mfr. Model # K08980000
Super MAXX Spray Paint in Satin Ivory for Ceramic, Glass, Metal, Plastic, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

SUPERMAXX® spray paint provides maximum rust protection with no sanding or priming. Bonds to hard-to adhere surfaces, including most plastics and laminates. Easy-push spray tip makes application easy and helps prevent overspray.
Show More Close
 

Technical Specifications

Item # 38EN38
Mfr. Model # K08980000
UNSPSC #31211507
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Super MAXX
Paint Color Family Whites
Color Ivory
Paint and Primer Finish Satin
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Ceramic, Glass, Metal, Plastic, Wood
Resin Type Alkyd Enamel
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 2 hr.
Dry Time Recoat 2 hr.
Dry Time 25 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov