This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • KRYLON 

    Spray Paint in Flat Black for Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood, 11 oz.

  • Item # 38EM49
  • Mfr. Model # K04290000
Spray Paint in Flat Black for Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood, 11 oz.

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Bonds to most plastics. No sanding or priming required.
Show More Close
 

Technical Specifications

Item # 38EM49
Mfr. Model # K04290000
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Spray Paint
Paint Color Family Blacks
Color Black
Paint and Primer Finish Flat
Net Weight 11 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood
Base Type Solvent
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time 15 min.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.